Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 16 mm
Mfr # SSEM16
Zoro # G1155104
product price: $43.69
/ea
$43.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 16 mm
- Outside Dia. 26 mm
- Material Delrin
- Steady State Speed 3 mm/sec
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSEM16
- Zoro # G1155104
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 16 mm |
Outside Dia. | 26 mm |
Dimension C1 | 24.6 mm |
Dimension T | 16 |
Length (mm) | 36 mm |
Required Housing Bore Dia. (mm) | 26 mm |
Length (In.) | 36 mm |
Inside Dia. Tolerance | + .013 |
Inside Dia. | 16 mm |
Overall Length | 36 mm |
Inside Diameter | 16 mm |
Inside Diameter Tolerance | + 0.013 mm |
Outside Diameter | 26 mm |
Description
Linear Ball Bearing, System of Measurement Metric, Inside Diameter 16 mm, Outside Diameter 26 mm, Self-Alignment Self-Aligning, Overall Length 36 mm, Dynamic Load Capacity 495 lbf, Material Delrin, Series Super Smart, Steady State Speed 3 mm/sec, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance + 0.013 mm, Accelerated Speed 150 mm/sec
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 1 Groove 16.35 in OD (1601B)
- TRITAN Special Ball Bearing, 2 Full Contact Seals, 0.75-in. Bore Dia., 1.7805-in. Outside Dia., 0.61-in. W (Z9504B RL2)
- MILTON Sfty Exhaust Coupler, 1/4"Body, 1/4"FNPT (S-1750)
- ALL TOOL DEPOT 1/2" NPT MID FLOW 3 Stages Filter Regulator Coalescing Desiccant Dryer System (AUTO DRAIN) (FRFLM864NA)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- THOMSON Ball Bushing Die, Bore Dia 1.000 In (DS16)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- Thomson Linear Bearings & Guides