Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.500 In
Mfr # SSU24OPN
Zoro # G0573535
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 1.5 in
- Outside Dia. 2 3/8 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 3,880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU24OPN
- Zoro # G0573535
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 2 3/8 in |
Dimension F | 0.2 in |
Dimension C1 | 2.442 in |
Slot Width (In.) | 0.74 in |
Required Housing Bore Dia. (In.) | 2.375 in |
Length (In.) | 3 in |
Retention Hole Dia. (mm) | 0.2 in |
Dimension T | 1.5 |
Inside Dia. Tolerance | +/-0.001 |
Dimension G | 0.190 in |
Dimension C | 3 in |
Inside Dia. | 1 1/2 in |
Overall Length | 3 in |
Inside Diameter | 1 1/2 in |
Slot Width | 0.74 in |
Inside Diameter Tolerance | +/-0.001 in |
Retention Hole Diameter | 0.2 in |
Outside Diameter | 2 3/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Self-Alignment Self-Aligning, Overall Length 3 in, Dynamic Load Capacity 3,880 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.74 in, Retention Hole Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Chain Coupling Flange, FB4012 X 1/2 (099100 FB4012 X1/2)
- RULAND Rigid Coupling, One-Piece Key, Bores 1.000x0.875", SS, OD 1 3/4" (SPC-16-14-SS)
- FENNER DRIVES Keyless Bushing, Shaft Dia. 2.0000 In (6202560UP)
- LEGRIS Flow Control Regulator, 6mm (7770 06 00)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32OPN)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08WW)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPNWW)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- DAYTON Ball Bushing Bearing, Closed, Bore 1/2 In (2CNK9)
- Thomson Ball Bushing Bearings