Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.500 In
Mfr # SSU24
Zoro # G2120176
product price: $153.99
/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.5 in
- Outside Dia. 2 3/8 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 3,880
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU24
- Zoro # G2120176
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 2 3/8 in |
Dimension C | 3 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension C1 | 2.442 in |
Dimension T | 1.5 |
Length (In.) | 3 in |
Required Housing Bore Dia. (In.) | 2.375 in |
Inside Dia. | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Overall Length | 3 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Self-Alignment Self-Aligning, Overall Length 3 in, Dynamic Load Capacity 3,880 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN Rigid Extension Adapter, Flexible, 13 In. (5858)
- MAIN FILTER Hydraulic Filter, replaces PUROLATOR 9600EAL202N1, Pressure Line, 25 micron, Outside-In (MF0058716)
- IDEAL CLAMPS Couplings, 4Clamps, Green, For Pipe 2 (6218H70)
- CAMPBELL FITTINGS 3" Triple U-Bolt Clamp (IC-12)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/2" (IPS08)
- Thomson Ball Bushing Bearings