Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.500 In
Mfr # OPN243848
Zoro # G1933811
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 1.5 in
- Outside Dia. 2 3/8 in
- Material Steel
- Dynamic Load Capacity (Lb.) 600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # OPN243848
- Zoro # G1933811
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 2 3/8 in |
Dimension E | 0.75 in |
Inside Dia. Tolerance | +/-.001 |
Slot Width (In.) | 0.75 in |
Required Housing Bore Dia. (In.) | 2.375 in |
Length (In.) | 3 in |
Dimension C2 | 0.086 |
Dimension C | 3 in |
Dimension T | 1.5 |
Dimension C1 | 2.415 in |
Inside Dia. | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Inside Diameter | 1 1/2 in |
Slot Width | 0.75 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter Tolerance | +/-0.00045 in |
Overall Length | 3 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Self-Alignment Not Self-Aligning, Overall Length 3 in, Dynamic Load Capacity 600 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.75 in, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- DODGE 216 Medium Duty Non-Expansion Single Lip Wide Slot Take-Up Set Screw Ball Bearing, 2-15/16 in Bore (135130)
- TARIFOLD Wall Unit Reference Organizer, A3 Pocket (W291A3LAN)
- FAFNIR Super Precision Angular Contact Ball Bearing, ABEC-7 200 Series, Duplex - Light (3MM205WIDUL)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8WW)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- Thomson Ball Bushing Bearings