Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.500 In
Mfr # A243848
Zoro # G2565315
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.5 in
- Outside Dia. 2 3/8 in
- Material Steel
- Dynamic Load Capacity (Lb.) 770
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A243848
- Zoro # G2565315
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.5 in |
Outside Dia. | 2 3/8 in |
Dimension C1 | 2.415 in |
Dimension T | 1.5 |
Length (In.) | 3 in |
Dimension C | 3 in |
Inside Dia. Tolerance | +/-0.001 |
Required Housing Bore Dia. (In.) | 2.375 in |
Inside Dia. | 1 1/2 in |
Overall Length | 3 in |
Inside Diameter Tolerance | +/-0.001 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 2 3/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/2 in, Outside Diameter 2 3/8 in, Self-Alignment Not Self-Aligning, Overall Length 3 in, Dynamic Load Capacity 770 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PETROCHEM Food Grade SemiSyn Hydraulic Oil, ISO 32 (FOODSAFE HYDRAULIC FG-32-001)
- DAYTON Auger Drive Motor, Split-Phase, 1/3 HP, 115/230V AC, 1,725 Nameplate RPM, 56YZ Frame (3K994)
- DAYTON Motor Brush Set, 12/24VDC, 9/16 In L, PK2 (33K907)
- MAIN FILTER Hydraulic Filter, replaces JOHN DEERE AT312905, Return Line, 10 micron, Outside-In (MF0592845)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- THOMSON Ball Bushing, Bore Dia 2.500 In (OPN406080)
- Thomson Ball Bushing Bearings