Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.250 In
Mfr # SSU20WW
Zoro # G3487434
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.25 in
- Outside Dia. 2 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 2,350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU20WW
- Zoro # G3487434
- UPC # 662486278320
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2 in |
Dimension C | 2.625 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension C1 | 2.031 in |
Length (In.) | 2 5/8 in |
Required Housing Bore Dia. (In.) | 2 in |
Dimension T | 1.25 |
Inside Dia. | 1 1/4 in |
Overall Length | 2 5/8 in |
Outside Diameter | 2 in |
Inside Diameter Tolerance | +/-0.001 in |
Inside Diameter | 1 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 2,350 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Straight Swivel 1/2 in Hose I.D, 3/4"-16 Thread (PB-JCFX-0808)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/16, L 1/4, PK3 (EP030504)
- PIX Belt, BX Cogged, 21/32 x 80 in. OC (BX77)
- NSK 6300 Series Single Row Deep Groove Ball Bearing (6307ZZC3)
- THOMSON Linear Bearings, Open, 25mm ID x 58mm L (SPM25OPN)
- THOMSON Super Plus Bushing, Bore Dia 8 mm (SPM08)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPN)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Super Ball Bushing, Bore Dia 0.250 In (SUPER4)
- THOMSON Super Ball Bushing, Bore Dia 0.500 In (SUPER8)
- IKO Linear Bushing, Metric, #LM25UU (LM25UU)
- Thomson Ball Bushing Bearings