Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.250 In
Mfr # SSU20
Zoro # G2464795
product price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.25 in
- Outside Dia. 2 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 2,350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU20
- Zoro # G2464795
- UPC # 662486109877
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2 in |
Dimension C1 | 2.031 in |
Inside Dia. Tolerance | +/-0.001 |
Dimension C | 2.625 in |
Length (In.) | 2 5/8 in |
Dimension T | 1.25 |
Required Housing Bore Dia. (In.) | 2 in |
Inside Dia. | 1 1/4 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 2 in |
Inside Diameter | 1 1/4 in |
Overall Length | 2 5/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 2,350 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 1 Groove 6.15 in OD (581B)
- CONTINENTAL CONTITECH 1/2" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-05-41)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12FORFSX 90 (FF6500-12-12)
- TRITAN Single Grv Cast Iron Sheave, 7/8-in. Bore Dia., Finished bore w/ Keyway and Set Screw, 5.25-in. OD (BK55 X 7/8)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10OPN)
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- THOMSON Ball Bushing Die, Bore Dia 1.000 In (DS16)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- Thomson Ball Bushing Bearings