Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 1.000 In
Mfr # A162536SS
Zoro # G0911373
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A162536SS
- Zoro # G0911373
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Dimension T | 1 |
Dimension C | 2.25 in |
Inside Dia. Tolerance | +/-.001 |
Dimension C1 | 1.759 in |
Length (In.) | 2 1/4 in |
Required Housing Bore Dia. (In.) | 1.563 in |
Inside Dia. | 1 in |
Overall Length | 2 1/4 in |
Outside Diameter | 1 5/8 in |
Inside Diameter | 1 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter Tolerance | +/-0.00045 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Not Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 245 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON K-Series ISOA 5600 DustPlug, 1/2", Nitrile (4KDP)
- DDS Shaft Seal, 35 x 56 x 8 mm., TC, Nitrile Rubber (35568TC)
- TINKERTOOLS Extreme Performance Series 6-Ball Brass Industrial I-M Coupler 0.25 x 0.25 in. Female (TI2637548)
- BESTORQ Cogged Belt, 90 in Outside Length, 3/8 in Top Width, 1 Ribs (3VX900)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- THOMSON Ball Bushing Bearing, Open, Bore.750 In (SSU12OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- DAYTON Ball Bushing Bearing, Closed, Bore 1 In (2CNL3)
- Thomson Ball Bushing Bearings