Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.750 In
Mfr # OPN122026SS
Zoro # G1209117
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 140
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # OPN122026SS
- Zoro # G1209117
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Inside Dia. Tolerance | +/-.001 |
Dimension E | 0.44 in |
Slot Width (In.) | 0.44 in |
Dimension T | 0.75 |
Dimension C | 1.625 in |
Length (In.) | 1 5/8 in |
Dimension C2 | 0.056 |
Dimension C1 | 1.17 in |
Required Housing Bore Dia. (In.) | 1.25 in |
Inside Dia. | 3/4 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Slot Width | 0.44 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Overall Length | 1 5/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Not Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 98 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.44 in, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON Industrial Red Coupler/Plug Kit, 3 pcs. (S-303MKIT)
- CONTINENTAL CONTITECH 1/4" x 5 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB02530-05-11)
- TRITAN Radial Ball Bearing, PS, 10mm, 6000ZZ (6000 ZZ/C3 PRX)
- ZORO SELECT Sleeve Bearing, 30 mm Bore, PTFE Steel (ZUSAB-PB-141)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812SS)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- Thomson Linear Bearings & Guides