Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.625 In
Mfr # SSU10OPN
Zoro # G0933895
product price: $65.99
/ea
$65.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.625 in
- Outside Dia. 1 1/8 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 620
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU10OPN
- Zoro # G0933895
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1 1/8 in |
Dimension G | 0.130 in |
Dimension T | 0.625 |
Required Housing Bore Dia. (In.) | 1.125 in |
Dimension C1 | 1.125 in |
Dimension F | 0.11 in |
Dimension C | 1.5 in |
Length (In.) | 1 1/2 in |
Inside Dia. Tolerance | +/-0.001 |
Slot Width (In.) | 0.34 in |
Retention Hole Dia. (mm) | 0.11 in |
Inside Dia. | 5/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Retention Hole Diameter | 0.11 in |
Outside Diameter | 1 1/8 in |
Slot Width | 0.34 in |
Inside Diameter | 5/8 in |
Overall Length | 1 1/2 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 620 lbf, Material Delrin, Series Super Smart, Steady State Speed 10 fps, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.34 in, Retention Hole Diameter 0.11 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Rubber Grommet Kit, Larger OD 7/8 In, PK6 (2MEV3)
- DAYTON Motor, PSC, 1/4 HP, 1725 RPM, 115V, 48Z, OAO (4YU27)
- LOCTITE Anti-Seize Lubricant, Copper Base, 8 oz, Brush-Top Can LB 8008, C5-A (234263)
- FESTO Push-In Connector NPQM-D-Q6-E-P10 (NPQM-D-Q6-E-P10)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 2.000 In (A324864)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- THOMSON Linear Bearings, Open, 30mm ID x 68mm L (SPM30OPNWW)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12WW)
- NB Spline Shaft, Carbon Steel, 8 mm, 150 mm (SSP8S - 150mm)
- Thomson Ball Bushing Bearings