Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.625 In
Mfr # OPN101824
Zoro # G1494087
product price: $65.35
/ea
$65.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.625 in
- Outside Dia. 1 1/8 in
- Material Steel
- Dynamic Load Capacity (Lb.) 105
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # OPN101824
- Zoro # G1494087
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1 1/8 in |
Required Housing Bore Dia. (In.) | 1.125 in |
Dimension T | 0.625 |
Dimension E | 0.38 in |
Inside Dia. Tolerance | +/-.001 |
Length (In.) | 1 1/2 in |
Dimension C | 1.5 in |
Dimension C1 | 1.108 in |
Slot Width (In.) | 0.38 in |
Dimension C2 | 0.056 |
Inside Dia. | 5/8 in |
Outside Diameter | 1 1/8 in |
Inside Diameter | 5/8 in |
Overall Length | 1 1/2 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter Tolerance | +/-0.00045 in |
Slot Width | 0.38 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 105 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.38 in, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 2 ft Lead Hose 300 psi (HZR07530-02-14-G)
- GATES Bushing, Series 2517, Bore Dia 2.375 In (2517 2.3/8)
- GAST Stock 30/Skid 2Am-Fcc-1 Air Motor (2AM-FCC-1)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B753BB553A)
- THOMSON Ball Bushing, Bore Dia 1.000 In (OPN162536)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12WW)
- THOMSON Ball Bushing, Bore Dia 0.750 In (OPN122026)
- THOMSON MultiTrac Bushing, Bore Dia 12 mm (MAM12)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24)
- THOMSON Bearing, Ball Bushing (A81420SS)
- IKO Linear Bushing, Metric, #LM101929NUU (LM101929NUU)
- Thomson Linear Bearings & Guides