Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.625 In
Mfr # A101824SS
Zoro # G2883151
product price: $92.65
/ea
Free Shipping & Returns
$92.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.625 in
- Outside Dia. 1 1/8 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A101824SS
- Zoro # G2883151
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1 1/8 in |
Dimension T | 0.625 |
Required Housing Bore Dia. (In.) | 1.125 in |
Inside Dia. Tolerance | +/-.001 |
Dimension C | 1.5 in |
Length (In.) | 1 1/2 in |
Dimension C1 | 1.108 in |
Inside Dia. | 5/8 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter | 5/8 in |
Outside Diameter | 1 1/8 in |
Overall Length | 1 1/2 in |
Inside Diameter Tolerance | +/-0.001 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 105 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Straight Union, 6mm, TubexTube (KQ2H06-00A)
- BESTORQ 5L510 V Belt, 51 in Outside Length, 21/32 in Top Width, 1 Ribs (5L510)
- PARKER Fitting, Female ORS, Straight, 3/8 (1JS43-8-6)
- BRENNAN INDUSTRIES 12FJ-10MJ Straight Reducer (1Pc/Rigid), 2PK (2406-12-10)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- THOMSON Ball Bushing, Bore Dia 0.625 In (SSU10)
- THOMSON Plain Bushing Bearing, Closed, ID 0.750 In (FNYBU12)
- THOMSON Plain Bushing Bearing, Open, ID 1.000 In (FNYBU16LOPN)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- Thomson Linear Bearings & Guides