Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.625 In
Mfr # A101824
Zoro # G0746733
product price: $48.89
/ea
$48.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.625 in
- Outside Dia. 1 1/8 in
- Material Steel
- Dynamic Load Capacity (Lb.) 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A101824
- Zoro # G0746733
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.625 in |
Outside Dia. | 1 1/8 in |
Required Housing Bore Dia. (In.) | 1.125 in |
Length (In.) | 1 1/2 in |
Dimension T | 0.625 |
Dimension C1 | 1.108 in |
Dimension C | 1.5 in |
Inside Dia. Tolerance | +/-0.001 |
Inside Dia. | 5/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1 1/8 in |
Overall Length | 1 1/2 in |
Inside Diameter | 5/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 5/8 in, Outside Diameter 1 1/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/2 in, Dynamic Load Capacity 150 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PNEUMATIC LUBRICATOR 3/8 (BL28W-3)
- BANDO TimingBelt, Synchro-Link, Neoprene, 322L075 (322L075G)
- GATES Metric-Power V-Belts, XPZ1600 (XPZ1600)
- SOLBERG Filter Element, Paper, 2 Microns (344P)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.750 In (SUPER12)
- THOMSON Ball Bushing Die, Bore Dia 1.500 In (DS24)
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- PBC LINEAR Standard Linear Bearing, 1-1/4 In. (FLN20)
- Thomson Ball Bushing Bearings