Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.500 In
Mfr # OPN81420
Zoro # G2167347
$71.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 0.5 in
- Outside Dia. 7/8 in
- Material Steel
- Dynamic Load Capacity (Lb.) 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # OPN81420
- Zoro # G2167347
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 7/8 in |
Slot Width (In.) | 0.31 in |
Inside Dia. Tolerance | +/-.001 |
Length (In.) | 1 1/4 in |
Dimension C2 | 0.046 |
Dimension C1 | 0.967 in |
Required Housing Bore Dia. (In.) | 0.875 in |
Dimension E | 0.31 in |
Dimension T | 0.5 |
Dimension C | 1.25 in |
Inside Dia. | 1/2 in |
Inside Diameter Tolerance | +/-0.001 in |
Overall Length | 1 1/4 in |
Slot Width | 0.31 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.00045 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 60 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Slot Width 0.31 in, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRC 14 oz. White Food Grade Grease Cartridge (SL35600)
- AFTERMARKET 255L050 DAndD Powerdrive Timing Belt (255L050-DD)
- DYNABRADE Blade Set, PK5 (07107)
- LUBRIPLATE Multi-Purpose H-1/Food Grade, Nlgi No. 2 PK40 (L0145-098)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824)
- Thomson Linear Bearings & Guides