Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.375 In
Mfr # A61014
Zoro # G0969254
product price: $43.59
/ea
$43.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.375 in
- Outside Dia. 5/8 in
- Material Steel
- Dynamic Load Capacity (Lb.) 37
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A61014
- Zoro # G0969254
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.375 in |
Outside Dia. | 5/8 in |
Required Housing Bore Dia. (In.) | 0.625 in |
Dimension C | 0.875 in |
Length (In.) | 7/8 in |
Inside Dia. Tolerance | +/-.001 |
Dimension C1 | 0.64 in |
Dimension T | 0.375 |
Inside Dia. | 3/8 in |
Outside Diameter | 5/8 in |
Inside Diameter | 3/8 in |
Overall Length | 7/8 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter Tolerance | +/-0.00045 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/8 in, Outside Diameter 5/8 in, Self-Alignment Not Self-Aligning, Overall Length 7/8 in, Dynamic Load Capacity 37 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #18733 (18733)
- CARLISLE 480H150 Synchro-Cog Timing Belt (480H150)
- CHIEF Tie Rod Cylinder: 2" Bore, Seal Kit, 1.125" Rod Dia, 2500 PSI (203001)
- WEG Cooling Tower Motor, Three Phase, 15 HP, 1,765 Nameplate RPM, 200V AC, 254T Frame (01518ET3PCT254T-W22)
- THOMSON Bearing, Ball Bushing (A81420SS)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Plain Bushing Bearing, Closed, ID 2.000 In (FNYBU32L)
- THOMSON Ball Bushing, Bore Dia 25 mm (SSEM25WW)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- THOMPSON Linear Bearing, Ball Bushing Only, Precision Steel, 1 In, Closed, Not Self-Aligning, Oil Hole (A162536 OH)
- Thomson Linear Bearings & Guides