Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.250 In
Mfr # INST4812SS
Zoro # G3434033
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.25 in
- Outside Dia. 1/2 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # INST4812SS
- Zoro # G3434033
- UPC # 662486100829
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 1/2 in |
Dimension C2 | 0.039 |
Dimension C | 0.75 in |
Dimension C1 | 0.499 in |
Required Housing Bore Dia. (In.) | 0.5 in |
Inside Dia. Tolerance | +/-.003 |
Length (In.) | 3/4 in |
Inside Dia. | 1/4 in |
Overall Length | 3/4 in |
Inside Diameter Tolerance | +/-0.003 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Self-Alignment Not Self-Aligning, Overall Length 3/4 in, Dynamic Load Capacity 13 lbf, Material Stainless Steel, Series INST Miniature Instrument, Steady State Speed -, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.003 in, Accelerated Speed -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Wilkerson by Self-Relieving Standard High Flow Regulator with GC230 Gauge, 0 to 180 psig Adjustable (R40-0BRHG)
- D&D 64" Outside Length, 1/2" Top Width, 1 Ribs (AX62)
- BESTORQ Cogged Belt, 84 in Outside Length, 21/32 in Top Width, 1 Ribs (BX81)
- MARTIN SPROCKET & GEAR Quadra-Flex Sleeves, 9H (9H)
- THOMSON Ball Bushing Bearing, Closed, Bore 1 In (SSU16WW)
- THOMSON Ball Bushing, Bore Dia 0.625 In (OPN101824)
- THOMSON Ball Bushing Die, Bore Dia 1.250 In (DS20)
- THOMSON Ball Bushing, Bore Dia 3.000 In (A487296)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- THOMSON Ball Bushing Die, Bore Dia 1.000 In (DS16)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 3/8" (IP06G)
- Thomson Ball Bushing Bearings