Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.250 In
Mfr # A4812SS
Zoro # G3033825
product price: $61.75
/ea
$61.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.25 in
- Outside Dia. 1/2 in
- Material Stainless Steel
- Dynamic Load Capacity (Lb.) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A4812SS
- Zoro # G3033825
- UPC # 662486826033
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 1/2 in |
Length (In.) | 3/4 in |
Dimension C | 0.75 in |
Dimension C1 | 0.515 in |
Inside Dia. Tolerance | +/-.001 |
Dimension T | 0.25 |
Required Housing Bore Dia. (In.) | 0.5 in |
Inside Dia. | 1/4 in |
Overall Length | 3/4 in |
Outside Diameter Tolerance | +/-0.00045 in |
Inside Diameter Tolerance | +/-0.001 in |
Inside Diameter | 1/4 in |
Outside Diameter | 1/2 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Self-Alignment Not Self-Aligning, Overall Length 3/4 in, Dynamic Load Capacity 13 lbf, Material Stainless Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 600 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL G2SC-075-B Two-Piece Clamping Collar (G2SC-075-B)
- GROZ Air Lubricator, 1/4in NPT, 48 cfm, 145 psi (L1391)
- TRANSAIR Pipe Clip, 1/4 In, For 25mm Tubing (6697 25 01)
- TRITAN Lockwasher, inch, For Use with AN21 Locknut (W21)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12WW)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30OPN)
- THOMSON Ball Bushing, Bore Dia 1.250 In (SSU20WW)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- PBC LINEAR Ball Bearing, Bushing, Closed, Bore 1/4" (IP04G)
- Thomson Linear Bearings & Guides