Shop All Ball Bushing Bearings
Thomson
Ball Bushing, Bore Dia 0.250 In
Mfr # A4812
Zoro # G1071061
product price: $46.65
/ea
$46.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.25 in
- Outside Dia. 1/2 in
- Material Steel
- Dynamic Load Capacity (Lb.) 19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A4812
- Zoro # G1071061
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.25 in |
Outside Dia. | 1/2 in |
Dimension C1 | 0.515 in |
Inside Dia. Tolerance | +/-.001 |
Dimension T | 0.25 |
Length (In.) | 3/4 in |
Dimension C | 0.75 in |
Required Housing Bore Dia. (In.) | 0.5 in |
Inside Dia. | 1/4 in |
Inside Diameter | 1/4 in |
Inside Diameter Tolerance | +/-0.001 in |
Outside Diameter | 1/2 in |
Outside Diameter Tolerance | +/-0.00045 in |
Overall Length | 3/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/4 in, Outside Diameter 1/2 in, Self-Alignment Not Self-Aligning, Overall Length 3/4 in, Dynamic Load Capacity 19 lbf, Material Steel, Series Precision, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance +/-0.001 in, Accelerated Speed 450 fps, Outside Diameter Tolerance +/-0.00045 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1/2" FNPT Stainless Steel Pneumatic Ball Valve Inline (P3S23AJDA032A)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- FESTO Push-In Connector QS-12 (QS-12)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1/2 Bore Dia., 20 # of Teeth (35B20F-1/2)
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- THOMSON Bearing, Ball Bushing (A81420SS)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- THOMSON Linear Bearings, Open, 20mm ID x 45mm L (SPM20OPNWW)
- THOMSON Ball Bushing, Bore Dia 0.375 In (A61014SS)
- THOMSON MultiTrac Bushing, Bore Dia 12 mm (MAM12)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- Thomson Ball Bushing Bearings