Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Open, Bore 1In
Mfr # SSU16OPNWW
Zoro # G1542597
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 1,900
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU16OPNWW
- Zoro # G1542597
- UPC # 662486277798
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Slot Width (In.) | 0.53 in |
Retention Hole Dia. (mm) | 0.14 in |
Length (In.) | 2 1/4 in |
Shaft Dia. (In.) | 1 in |
Inside Dia. Tolerance | -0.0005 |
Inside Dia. | 1 in |
Slot Width | 0.53 in |
Outside Diameter | 1 5/8 in |
Inside Diameter Tolerance | -0.0005 in |
Retention Hole Diameter | 0.14 in |
Inside Diameter | 1 in |
Overall Length | 2 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 1,900 lbf, Material Delrin, Series Super Smart, Static Load Capacity 1,900 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Slot Width 0.53 in, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 26"L, RH, 304SS (062707000003)
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1800 Nameplate RPM (03018ET3E286T-W22)
- ZORO SELECT Pneu Valve Actuator, 1/4 In., 6-17/64 In L (4350014020)
- EATON AEROQUIP Adpt, MJIC-FJIC, 7/8-14, 1-1/16-12, Strt (2215-12-10s)
- THOMSON Super Ball Bushing, Bore Dia 2.000 In (SUPER32OPN)
- THOMSON Super Ball Bushing, Bore Dia 0.375 In (SUPER6)
- THOMSON Ball Bushing, Bore Dia 2.500 In (A406080)
- THOMSON Super Ball Bushing, Bore Dia 1.000 In (SUPER16OPN)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (A81420)
- THOMSON Linear Bearings, Open, 16mm ID x 36mm L (SPM16OPN)
- DAYTON Ball Bushing Bearing, Closed, Bore 3/8 In (2CNJ9)
- Thomson Ball Bushing Bearings