Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore .750 In
Mfr # SSU12WW
Zoro # G1524713
product price: $47.19
/ea
$47.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.75 in
- Outside Dia. 1 1/4 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 1,130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SSU12WW
- Zoro # G1524713
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1 1/4 in |
Retention Hole Dia. (mm) | 0.14 in |
Shaft Dia. (In.) | 0.75 in |
Length (In.) | 1 5/8 in |
Inside Dia. Tolerance | -0.0005 |
Inside Dia. | 3/4 in |
Inside Diameter Tolerance | -0.0005 in |
Inside Diameter | 3/4 in |
Retention Hole Diameter | 0.14 in |
Overall Length | 1 5/8 in |
Outside Diameter | 1 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 1,130 lbf, Material Delrin, Series Super Smart, Static Load Capacity 1,130 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Retention Hole Diameter 0.14 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENTICS VALVE (L12BA452O000030)
- MILTON INDUSTRIES 1/4" Male Body A-Style (776)
- HONEYWELL Two-Way, 3/4 In NPT Valve, 4.9 Cv (V5862A2070)
- NTN Radial Ball Bearing, Sealed, 30mm Bore Dia (6206LLBC3/L627)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- THOMSON Bearing, Ball Bushing (A81420SS)
- THOMSON Ball Bushing Bearing, Open, Bore 1 In (SSU16OPN)
- THOMSON Ball Bushing, Bore Dia 30 mm (SSEM30)
- THOMSON Super Ball Bushing, Bore Dia 0.625 In (SUPER10OPN)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16WW)
- DAYTON Ball Bushing Bearing, Open, Bore 3/4 In (2CNL1)
- Thomson Linear Bearings & Guides