Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore .750 In
Mfr # A122026
Zoro # G1793014
product price: $49.89
/ea
$49.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.75 in
- Outside Dia. 1.25 in
- Material Steel
- Dynamic Load Capacity (Lb.) 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A122026
- Zoro # G1793014
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.75 in |
Outside Dia. | 1.25 in |
Inside Dia. Tolerance | -0.0005 |
Shaft Dia. (In.) | 0.75 in |
Length (In.) | 1 5/8 in |
Inside Dia. | 3/4 in |
Overall Length | 1 5/8 in |
Inside Diameter Tolerance | -0.0005 in |
Inside Diameter | 3/4 in |
Outside Diameter | 1 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 3/4 in, Outside Diameter 1 1/4 in, Self-Alignment Not Self-Aligning, Overall Length 1 5/8 in, Dynamic Load Capacity 200 lbf, Material Steel, Series Precision, Static Load Capacity 200 lbf, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON King Cable Hose-Hose, ST, 3/16", ID, 1/2"-2" (WB3)
- BRENNAN INDUSTRIES Steel Hydraulic Fittings, 3/4" Male JIC (6400-12-16-O)
- FESTO Fine Filter LFMB-D-MIDI-A (LFMB-D-MIDI-A)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- THOMSON Ball Bushing, Bore Dia 1.500 In (A243848)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- THOMSON Ball Bushing, Bore Dia 1.500 In (OPN243848)
- THOMSON Ball Bushing Bearing, Open, Bore.500 In (SSU8OPNWW)
- THOMSON Ball Bushing Die, Bore Dia 1.000 In (DS16)
- THOMSON Ball Bushing, Bore Dia 0.500 In (OPN81420)
- PBC LINEAR Standard Linear Bearing, 5mm (FM05)
- Thomson Linear Bearings & Guides