Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore .500 In
Mfr # SS6U8WW
Zoro # G2664216
original price:
$51.85
9% off
new price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.5 in
- Outside Dia. 7/8 in
- Material Delrin
- Dynamic Load Capacity (Lb.) 265
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # SS6U8WW
- Zoro # G2664216
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 7/8 in |
Length (In.) | 1 1/4 in |
Inside Dia. Tolerance | -0.0005 |
Shaft Dia. (In.) | 0.5 in |
Retention Hole Dia. (mm) | 0.13 in |
Inside Dia. | 1/2 in |
Outside Diameter | 7/8 in |
Inside Diameter | 1/2 in |
Overall Length | 1 1/4 in |
Inside Diameter Tolerance | -0.0005 in |
Retention Hole Diameter | 0.13 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 265 lbf, Material Delrin, Series Super Smart, Static Load Capacity 360 lbf, Steady State Speed -, Maximum Operating Temperature 185 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps, Retention Hole Diameter 0.13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Jack Hammer Hose, 200 psi, 100 ft, Red (HZR07520-100-77)
- DDS Shaft Seal, 6 x 12 x 4 mm., Nitrile Rubber (061204SC)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 200 psi (ST25-0A200)
- DIXON Wilkerson by Filter Bowl with Auto Drain, For Use with F26, M26 Filter, Metal (GRP-95-960)
- THOMSON Linear Bearings, Closed, 30mm ID x 68mm L (SPM30WW)
- THOMSON Super Plus Bushing, Bore Dia 12 mm (SPM12OPN)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20OPN)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- THOMSON Super Ball Bushing, Bore Dia 1.500 In (SUPER24)
- THOMSON MultiTrac Bushing, Bore Dia 8 mm (MAM08WW)
- IKO Linear Bushing, Inch, #LMB203242NUU (LMB203242NUU)
- Thomson Linear Bearings & Guides