Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore .500 In
Mfr # A81420
Zoro # G1436994
product price: $57.65
/ea
$57.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 0.5 in
- Outside Dia. 0.875 in
- Material Steel
- Dynamic Load Capacity (Lb.) 85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # A81420
- Zoro # G1436994
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 0.5 in |
Outside Dia. | 0.875 in |
Inside Dia. Tolerance | -0.0005 |
Length (In.) | 1 1/4 in |
Shaft Dia. (In.) | 0.5 in |
Inside Dia. | 1/2 in |
Overall Length | 1 1/4 in |
Inside Diameter | 1/2 in |
Inside Diameter Tolerance | -0.0005 in |
Outside Diameter | 7/8 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1/2 in, Outside Diameter 7/8 in, Self-Alignment Not Self-Aligning, Overall Length 1 1/4 in, Dynamic Load Capacity 85 lbf, Material Steel, Series Precision, Static Load Capacity 85 lbf, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS Jaw Coupling Hub, SS100, Stnls Stl, 1-3/8" (SS100138)
- NORD Motor Premium Eff, NEMA C-Face, 2 HP (SK90LP/4-145TC-CUS-TW)
- ARO Solenoid Air Control Valve, 1/4 In, 24VDC (A222SS-024-D)
- BESTORQ Aftermarket Encore 52K650Z Z52 (Deck 52") Zero Turn Mower Replacement Belt, B173LG (B173LG)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812SS)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (SSU12)
- THOMSON Ball Bushing, Bore Dia 1.500 In (SSU24OPN)
- THOMSON Super Ball Bushing, Bore Dia 1.250 In (SUPER20)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- THOMSON Ball Bushing, Open, Bore .500 In (SSU8OPN)
- IKO Linear Bushing, Metric, #LME122232 (LME122232)
- Thomson Ball Bushing Bearings