Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore 1.25 In
Mfr # A203242
Zoro # G2195015
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1.25 in
- Outside Dia. 2 in
- Material Steel
- Dynamic Load Capacity (Lb.) 520
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # A203242
- Zoro # G2195015
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1.25 in |
Outside Dia. | 2 in |
Shaft Dia. (In.) | 1.25 in |
Length (In.) | 2 5/8 in |
Inside Dia. Tolerance | -0.0006 |
Inside Dia. | 1 1/4 in |
Overall Length | 2 5/8 in |
Outside Diameter | 2 in |
Inside Diameter Tolerance | -0.0006 in |
Inside Diameter | 1 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 1/4 in, Outside Diameter 2 in, Self-Alignment Not Self-Aligning, Overall Length 2 5/8 in, Dynamic Load Capacity 520 lbf, Material Steel, Series Precision, Static Load Capacity 520 lbf, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0006 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Swivel 1-1/2In Npt Nitrile (20288)
- DEUBLIN Union 1-14 UNS RH (257-000-003)
- ARO Filter-Regulator, 3/4", NPT, 236 scfm (P39454-614)
- DAYTON B120 V-Belt, 123" Outside Length, 21/32" Top Width, 1 Ribs (3X354)
- THOMSON Ball Bushing, Bore Dia 20 mm (SSEM20)
- THOMSON Ball Bushing, Bore Dia 0.250 In (A4812SS)
- THOMSON Ball Bushing, Bore Dia 0.625 In (A101824SS)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- THOMSON Ball Bushing Bearing, Closed, Bore .500 In (SS6U8)
- THOMSON Bearing, Ball Bushing (A81420SS)
- IKO Linear Bushing, Metric, #LME16UU (LME16UU)
- Thomson Ball Bushing Bearings