Shop All Ball Bushing Bearings
Thomson
Ball Bushing Bearing, Closed, Bore 1 In
Mfr # A162536
Zoro # G2765192
Free Shipping & Returns
$90.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Closed
- Bore Dia. 1 in
- Outside Dia. 1 9/16 in
- Material Steel
- Dynamic Load Capacity (Lb.) 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # A162536
- Zoro # G2765192
- UPC # 662486100294
- Country of Origin Mexico
- Category Ball Bushing Bearings
Dimensions
Bore Dia. | 1 in |
Outside Dia. | 1 9/16 in |
Shaft Dia. (In.) | 1 in |
Length (In.) | 2 1/4 in |
Inside Dia. Tolerance | -0.0005 |
Inside Dia. | 1 in |
Inside Diameter | 1 in |
Outside Diameter | 1 5/8 in |
Inside Diameter Tolerance | -0.0005 in |
Overall Length | 2 1/4 in |
Description
Linear Ball Bearing, System of Measurement Inch, Inside Diameter 1 in, Outside Diameter 1 5/8 in, Self-Alignment Not Self-Aligning, Overall Length 2 1/4 in, Dynamic Load Capacity 350 lbf, Material Steel, Series Precision, Static Load Capacity 350 lbf, Steady State Speed 10 fps, Maximum Operating Temperature 500 Degrees F, Minimum Operating Temperature 0 Degrees F, Inside Diameter Tolerance -0.0005 in, Accelerated Speed 450 fps
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Double Row Ball Brgs (4209 ATN9)
- ROSTA Elastomeric Tensioner, 25 mm Arm Width (06011002)
- PIX Belt, XPB Cogged, 17 x 2120mm LP (XPB2120)
- EATON AEROQUIP Adpt, MaleORS, 1-3/16-12, Plug (FF976712S)
- THOMSON Ball Bushing, Bore Dia 16 mm (SSEM16)
- THOMSON Linear Bearings, Closed, 25mm ID x 58mm L (SPM25WW)
- THOMSON Plain Bushing Bearing, Open, ID 0.750 In (FNYBU12LOPN)
- THOMSON Ball Bushing, Bore Dia 1.000 In (SSU16)
- THOMSON Ball Bushing Bearing, Closed, Bore .750 In (A122026)
- THOMSON Plain Bushing Bearing, Closed, ID 1.000 In (FNYBU16L)
- PBC LINEAR Standard Linear Bearing, 1-1/2 In. (FL24)
- Thomson Linear Bearings & Guides