Shop All Linear Guides
Thomson
Assy Rail, For2HVX5-9, 2HVY1-5, 2HWC3, 2HWE3
Mfr # 531MT25
Zoro # G1816315
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 130 mm
- Overall Width 25 mm
- Rail Material Glass Filled Nylon
- For Use With 2HVX5-9, 2HVY1-5, 2HWC3, and 2HWE3 Profile Roller Rails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 531MT25
- Zoro # G1816315
- UPC # 662486732204
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 130 mm |
Overall Width | 25 mm |
For Rail Size | 25 mm |
Manufacturer Size | 25 |
Details
Item | Ball Mounting Assembly Rail |
Type | 500 Series |
Rail Material | Glass Filled Nylon |
For Use With | 2HVX5-9, 2HVY1-5, 2HWC3, and 2HWE3 Profile Roller Rails |
Material | Plastic |
Series | 500 Series |
Product Type | Mounting Rail |
Accessory Type | Mounting Rail |
Description
Ball Mounting Assembly Rail, Compatible Manufacturer Model Number Not Applicable, Compatible Series Not Applicable, Manufacturer Size 25, Material Plastic, Overall Length 130 mm, Overall Width 25 mm, Series 500 Series, Mounting Hole from Shaft End -, Mounting Hole Center to Center -, Accessory Type Mounting Rail, Mounting Hole Size -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Hose Cuff, 1-1/4"Thrd to 1-1/2"Non-Thrd (96414)
- BAND-IT Tielok Tie Sid 304S 1/4X.015X10.0 Pk100 (AS2119)
- NTN Radial/Deep Groove Ball Brg - 50 Mm Id X 110 Mm Od X 27 Mm W; Single Sealed (6310LB)
- TRITAN Angular Contact Ball Bearing, 1300lb., NBR (5201 2RS/C3 PRX)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Ball Rail, 1600mm L, 25 mm W, 22.70 mm H (521H25A+1600)
- THOMSON Profile Ball Rail, 1240mm L, 20 W, 19 H (521H20A+1240)
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H (521H25ARL3000)
- IGUS IGUS NS-01-17-500 500mm DryLin N 17mm Miniature Guide Rail (NS-01-17-500)
- Thomson Linear Bearings & Guides