Shop All Linear Guides
Thomson
Assembly Rail, For 2HWA4-8, 2HWE5
Mfr # 531MT45
Zoro # G1677471
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 500 Series
- Overall Length 200 mm
- Overall Width 45 mm
- Rail Material Glass Filled Nylon
- For Use With 2HWA4-8, and 2HWE5 Profile Roller Rails
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 531MT45
- Zoro # G1677471
- UPC # 662486732235
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 200 mm |
Overall Width | 45 mm |
For Rail Size | 45 mm |
Manufacturer Size | 45 |
Details
Item | Ball Mounting Assembly Rail |
Type | 500 Series |
Rail Material | Glass Filled Nylon |
For Use With | 2HWA4-8, and 2HWE5 Profile Roller Rails |
Series | 500 Series |
Product Type | Mounting Rail |
Material | Plastic |
Accessory Type | Mounting Rail |
Description
Ball Mounting Assembly Rail, Compatible Manufacturer Model Number Not Applicable, Compatible Series Not Applicable, Manufacturer Size 45, Material Plastic, Overall Length 200 mm, Overall Width 45 mm, Series 500 Series, Accessory Type Mounting Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Indicator Kit (927422)
- TSUBAKI Single Strand Sprocket, 35 Chain Size, 1 Bore Dia., 24 # of Teeth (35B24F-1)
- WEATHERHEAD Series Field Attachable Fitting, 247N, (24704N-504)
- TRITAN Pillow Block Bearing, Ball, 3-1/4" Bore (UCP217-52)
- THOMSON Linear Guide, Width 2.000 In, Length 24 In (2DA0800BL24)
- THOMSON Assembly Rail, For 2HVV8-9, 2HVW1-4, 2HWC1 (531MT15)
- THOMSON Roller Rail, 1000mm L, 35 mm W, 32 mm H (522P35A+1000)
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H (521H25A+340)
- THOMSON Profile Ball Rail, 1000mm L, 20 W, 19 H (521H20A+1000)
- THOMSON Profile Ball Rail, 3000mm L, 30 W, 26 H (521H30ARL3000)
- BISHOP-WISECARVER Linear Guide, 2640mm L, 20 mm W, 11.0 mm H (UTTA0G2640)
- Thomson Linear Bearings & Guides