Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 1.500 In D, 28 In
Mfr # 1-1/2L SMAE CTL X 28
Zoro # G3086343
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 1/2 in
- Length 28 in
- Material Carbon Steel
- Dia. Tolerance Min. 1.499 in
- For Use With Ball Bushing Bearing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1-1/2L SMAE CTL X 28
- Zoro # G3086343
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 1/2 in |
Length | 28 in |
Dia. Tolerance Min. | 1.499 in |
Dia. Tolerance Max. | 1.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 1.499 in - 1.499 in |
Diameter Tolerance - Minimum | 1.499 in |
Diameter | 1 1/2 in |
Diameter Tolerance - Maximum | 1.499 in |
Overall Length | 28 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bushing Bearing |
Finish | Centerless Ground |
Type | Solid Shaft |
System of Measurement | Inch |
Surface Roughness | 8 uin |
End Type | Plain Ends |
Surface Hardness - Minimum | 60 HRC |
Shaft Type | Solid Shaft |
Tolerance Class | L |
Roughness | 8 uin Ra |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 28 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 1.499 in, Diameter Tolerance - Maximum 1.499 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FENNER DRIVES Keyless Bushing, Dia. 1.5 In., 8 Bolt (B302108)
- D&D 82" Outside Length, 2/3" Top Width, 1 Ribs (B79/5L820)
- GATES Bushing, Series 1610, Bore Dia 0.750 In (1610 .3/4)
- LEESON Motor, Drive - Justification D (M1130054.00)
- THOMSON Annealed Shaft, Steel, 1.000 In D, 10 In (1L SMAE CTL X 10)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 15 In (QS 1/2 L 15)
- THOMSON Shaft, 440C SS, 0.750 In D, 24 In (QSSS 3/4 L 24)
- THOMSON Shaft, Carbon Steel, 20 mm, 1500 mm (QS 20 MM 1500)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- Thomson Linear Shafts & Support Rails