Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 1.000 In D, 36 In
Mfr # 1L SMAE CTL X 36
Zoro # G1777212
product price: $85.25
/ea
Free Shipping & Returns
$85.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 36 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Dia. Tolerance Min. 0.999 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1L SMAE CTL X 36
- Zoro # G1777212
- UPC # 094704543574
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 36 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Overall Length | 36 in |
Diameter Tolerance - Maximum | 1 in |
Diameter | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bushing Bearing |
Type | Solid Shaft |
Finish | Centerless Ground |
System of Measurement | Inch |
Surface Roughness | 8 uin |
End Type | Plain Ends |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
Core Type | Solid |
Roughness | 8 uin Ra |
Tolerance Class | L |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 36 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Ball Bearing, Sealed, 12.7mm Bore (6201LLB/12.7C3/L627)
- MRC Single Row Ball Brgs, #208SFF (208SFF)
- PREVOST Industrial Safety Coupler, 1/2" FNPT (ISI 061203)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In (QSCP 1 L 18)
- THOMSON Shaft, Carbon Steel, 16 mm, 1500 mm (QS 16 MM 1500)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 24 In (QS 1 L 24)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 6 In (QS 1/4 L 6)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 36 In (1/2 SOFT CTL X 36)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 60 In (1 SOFT CTL 60)
- PBC LINEAR Shaft, RC60 Steel, 0.500 In D, 15 In (NIL08-015.000)
- Thomson Linear Shafts & Support Rails