Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 1.000 In D, 28 In
Mfr # 1L SMAE CTL X 28
Zoro # G0752927
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 28 in
- Material Carbon Steel
- Type Solid Shaft
- Finish Centerless Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1L SMAE CTL X 28
- Zoro # G0752927
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 28 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Overall Length | 28 in |
Diameter | 1 in |
Diameter Tolerance - Maximum | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Type | Solid Shaft |
Finish | Centerless Ground |
For Use With | Ball Bushing Bearing |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Core Type | Solid |
Shaft Type | Solid Shaft |
Surface Hardness - Minimum | 60 HRC |
End Type | Plain Ends |
Tolerance Class | L |
Roughness | 8 uin Ra |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 28 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Solid State Switch, 24VDC, NO, 3 M Lead (D-G5BAL)
- DYNABRADE Overskirt, 57084 (57084)
- MAIN FILTER Hydraulic Filter, replaces WIX R58D10EV, Return Line, 10 micron, Outside-In (MF0430419)
- POWERFLITE 4L670 67" Outside Length, 1/2" Top Width, 1 Ribs (4L670-2)
- THOMSON Shaft, Alloy Steel, 0.500 In D, 12 In (QS 1/2 L 12)
- THOMSON Shaft, Carbon Steel, 20 mm, 1000 mm (20MM SOFT CTL X 1000MM)
- THOMSON Shaft, 1566 Steel, 0.375 In D, 60 In (QS 3/8 L 60)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 12 In (QS 1 L 12)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 36 In (QSCP 1 L 36)
- THOMSON Tube, Steel, 1.000 In D, 12 In (1 L TU CTL X 12)
- ONDRIVES.US Linear Shaft Support, 75 mm H (LPBM-50)
- Thomson Linear Bearings & Guides