Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 1.000 In D, 18 In
Mfr # 1L SMAE CTL X 18
Zoro # G2202864
product price: $51.75
/ea
$51.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 18 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Finish Centerless Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1L SMAE CTL X 18
- Zoro # G2202864
- UPC # 094704449715
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 18 in |
Dia. Tolerance Min. | 0.999 in |
Dia. Tolerance Max. | 1 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Diameter Tolerance - Maximum | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Overall Length | 18 in |
Diameter | 1 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bushing Bearing |
Finish | Centerless Ground |
Type | Solid Shaft |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Tolerance Class | L |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
Roughness | 8 uin Ra |
Shaft Type | Solid Shaft |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU-FLATE Air Hose Fitting, 38 in, MNPT x Barb, Brass (21-147)
- KRYTOX 0.5 kg Anti-Corrosion Grease Jar White (GPL-226)
- PARKER Flow Control Valve, Sandwich, D03, 20 GPM (FM2DDKN)
- SUPCO MultiPlus Dual Brand V Belt, A59 (A59)
- THOMSON Annealed Shaft, Steel, 0.750 In D, 16 In (3/4L SMAE CTL X 16)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- THOMSON Shaft, Carbon Steel, 0.625 In D, 24 In (5/8 SOFT CTL X 24)
- THOMSON Shaft, 440C SS, 0.750 In D, 18 In (QS 3/4 L SS X 18)
- THOMSON Shaft, Carbon Steel, 40 mm, 500 mm (QS 40 MM 500)
- THOMSON Plastic Rail Plugs, OD 11 mm, PK25 (531HP25)
- THOMSON Shaft, Carbon Steel, 20 mm, 2000 mm (20MM SOFT CTL X 2000MM)
- Thomson Linear Shafts & Support Rails