Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 1.000 In D, 16 In
Mfr # 1L SMAE CTL X 16
Zoro # G0879094
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1 in
- Length 16 in
- Material Carbon Steel
- Dia. Tolerance Max. 1 in
- Finish Centerless Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1L SMAE CTL X 16
- Zoro # G0879094
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1 in |
Length | 16 in |
Dia. Tolerance Max. | 1 in |
Dia. Tolerance Min. | 0.999 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.999 in - 1 in |
Overall Length | 16 in |
Diameter Tolerance - Maximum | 1 in |
Diameter | 1 in |
Diameter Tolerance - Minimum | 0.999 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Centerless Ground |
Type | Solid Shaft |
For Use With | Ball Bushing Bearing |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Surface Hardness - Minimum | 60 HRC |
Tolerance Class | L |
Core Type | Solid |
Shaft Type | Solid Shaft |
End Type | Plain Ends |
Roughness | 8 uin Ra |
Description
Linear Shaft, System of Measurement Inch, Diameter 1 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 16 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.999 in, Diameter Tolerance - Maximum 1 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Nickel Plated Chain, Series 41, 10 ft. (41-1NP X 10FT)
- ENERPAC Complete Kit (PAMG3400K)
- PARKER Service Kit, 3 Pin, 120 VAC, B Series (PS294683BP)
- LUBRIPLATE Fmo-200-Aw, 4/1 Gal Jugs, H-1/Food Grade Usp Mineral Oil Hydraulic Fluid, Iso-46 (L0881-057)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 72 In (3/4 SOFT CTL X 72)
- THOMSON Support Rail, Steel, 1.250 In D, 48 In (LSRA20L48)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 15 In (QS 1 1/2 L 15)
- THOMSON Shaft, 440C SS, 0.625 In D, 36 In (QSSS 5/8 L 36)
- THOMSON Plastic Rail Plugs, OD 8 mm, PK25 (531HP15)
- THOMSON Shaft, Carbon Steel, 20 mm, 1200 mm (20MM SOFT CTL X 1200MM)
- Thomson Linear Shafts & Support Rails