Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 0.750 In D, 18 In
Mfr # 3/4L SMAE CTL X 18
Zoro # G3455295
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/4 in
- Length 18 in
- Material Carbon Steel
- Dia. Tolerance Min. 0.749 in
- Dia. Tolerance Max. 0.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomson
- MFR # 3/4L SMAE CTL X 18
- Zoro # G3455295
- UPC # 094704444147
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/4 in |
Length | 18 in |
Dia. Tolerance Min. | 0.749 in |
Dia. Tolerance Max. | 0.75 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.749 in - 0.75 in |
Diameter Tolerance - Maximum | 0.75 in |
Overall Length | 18 in |
Diameter Tolerance - Minimum | 0.749 in |
Diameter | 3/4 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Type | Solid Shaft |
Finish | Centerless Ground |
For Use With | Ball Bushing Bearing |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Shaft Type | Solid Shaft |
End Type | Plain Ends |
Tolerance Class | L |
Surface Hardness - Minimum | 60 HRC |
Roughness | 8 uin Ra |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/4 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.749 in, Diameter Tolerance - Maximum 0.75 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN NTN 6202ZZ/16/2A, RadialDeep Groove Ball Brg 16 Mm Id X 35 Mm Od X 11 Mm W Double Shielded, NTN 6202ZZ162A (6202ZZ/16/2A)
- FAFNIR Wide Inner Ring Insert Bearings, #GRA103RRB (GRA103RRB)
- BETA 1 FILTERS Hydraulic replacement filter for UE310AN08Z / PALL (B1HF0185148)
- DODGE F4B-E-108R Type E-Xtra Flange Bearing, 4-Bolt Base (023097 F4B-E-108R)
- THOMSON Shaft, Carbon Steel, 30 mm, 1500 mm (QS 30 MM 1500)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 12 In (QS 1/4 L 12)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 60 In (QS 1 1/4 L 60)
- THOMSON Support Rail, Aluminum, .500 In D, 24 In (SR8)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12-PDL48)
- THOMSON Shaft, 1566 Steel, 1.500 In D, 42 In (QS 1 1/2 L 42)
- THOMSON Support Rail, Aluminum, 0.500 In D, 24 In (SR8-PD)
- Thomson Linear Shafts & Support Rails