Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 0.500 In D, 24 In
Mfr # 1/2L SMAE CTL X 24
Zoro # G0254852
product price: $44.29
/ea
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Length 24 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.5 in
- Type Solid Shaft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1/2L SMAE CTL X 24
- Zoro # G0254852
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 24 in |
Dia. Tolerance Max. | 0.5 in |
Dia. Tolerance Min. | 0.499 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Overall Length | 24 in |
Diameter Tolerance - Maximum | 0.5 in |
Diameter | 1/2 in |
Diameter Tolerance - Minimum | 0.499 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Type | Solid Shaft |
Finish | Centerless Ground |
For Use With | Ball Bushing Bearing |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Surface Hardness - Minimum | 60 HRC |
Tolerance Class | L |
Core Type | Solid |
End Type | Plain Ends |
Roughness | 8 uin Ra |
Shaft Type | Solid Shaft |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 24 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TSUBAKI Chain Rlr No 50 10Ft 1430Lb Riveted Cs Pk, 50RB (50RB)
- LOCTITE Anti Seize Compound, 16 oz, Brush Top LB 8008(TM) C5-A(R) (233317)
- SKF SKF-6006, Single Row Ball Brgs, 6006 (6006)
- RBC Cam Followers And Yoke Rollers (Y40L)
- THOMSON Shaft, Carbon Steel, 16 mm, 400 mm (16MM SOFT CTL X 400MM)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 18 In (QSCP 1 L 18)
- THOMSON Shaft, Carbon Steel, 0.750 In D, 24 In (QS 3/4 L PD 24)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 36 In (QS 1/4 L 36)
- THOMSON Shaft, Carbon Steel, 10 mm, 400 mm (10MM SOFT CTL X 400MM)
- THOMSON Shaft, 440C SS, 0.500 In D, 18 In (QSSS 1/2 L 18)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 60 In (1/2 SOFT CTL X 60)
- Thomson Linear Bearings & Guides