Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 0.500 In D, 12 In
Mfr # 1/2L SMAE CTL X 12
Zoro # G1677645
product price: $33.39
/ea
$33.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 1/2 in
- Material Carbon Steel
- For Use With Ball Bushing Bearing
- Dia. Tolerance Min. 0.499 in
- Dia. Tolerance Max. 0.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 1/2L SMAE CTL X 12
- Zoro # G1677645
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 1/2 in |
Length | 12 in |
Dia. Tolerance Min. | 0.499 in |
Dia. Tolerance Max. | 0.5 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.499 in - 0.5 in |
Diameter | 1/2 in |
Overall Length | 12 in |
Diameter Tolerance - Minimum | 0.499 in |
Diameter Tolerance - Maximum | 0.5 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
For Use With | Ball Bushing Bearing |
Finish | Centerless Ground |
Type | Solid Shaft |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Surface Hardness - Minimum | 60 HRC |
Shaft Type | Solid Shaft |
Tolerance Class | L |
Roughness | 8 uin Ra |
End Type | Plain Ends |
Core Type | Solid |
Description
Linear Shaft, System of Measurement Inch, Diameter 1/2 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 12 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.499 in, Diameter Tolerance - Maximum 0.5 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Brgs (6303 2RS1)
- FESTO Shock Absorber DYSC-8-8-Y1F (DYSC-8-8-Y1F)
- KEYSHAFT Keyed Shaft, Dia. 1-1/4 In, 60 In L, 304 SS (1 1/4 GKS-304-60)
- MAIN FILTER Hydraulic Filter, replaces CINCINNATI 52559351, Return Line, 10 micron, Outside-In (MF0064538)
- THOMSON Shaft, Carbon Steel, 1.250 In D, 24 In (1-1/4 SOFT CTL X 24)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 60 In (1/2 SOFT CTL X 60)
- THOMSON Shaft, 1566 Steel, 1.250 In D, 36 In (QS 1 1/4 L 36)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 48 In (QS 1 L PD 48)
- THOMSON Shaft, 1566 Steel, 0.250 In D, 24 In (QS 1/4 L 24)
- THOMSON Support Rail, Aluminum, .750 In D, 24 In (SR12)
- NB Shaft, Steel, 1.000 In D, 12.00 In (SFW16X12FS102)
- Thomson Linear Bearings & Guides