Shop All Linear Shafts & Support Rails
Thomson
Annealed Shaft, Steel, 0.375 In D, 18 In
Mfr # 3/8L SMAE CTL X 18
Zoro # G0339306
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Dia. 3/8 in
- Length 18 in
- Material Carbon Steel
- Dia. Tolerance Max. 0.375 in
- Dia. Tolerance Min. 0.374 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # 3/8L SMAE CTL X 18
- Zoro # G0339306
- UPC # 094704496788
- Country of Origin Mexico
- Category Linear Shafts & Support Rails
Dimensions
Shaft Dia. | 3/8 in |
Length | 18 in |
Dia. Tolerance Max. | 0.375 in |
Dia. Tolerance Min. | 0.374 in |
Diameter Tolerance Class | Class L |
Min. - Max. Shaft Diameter | 0.374 in - 0.375 in |
Overall Length | 18 in |
Diameter Tolerance - Minimum | 0.374 in |
Diameter | 3/8 in |
Diameter Tolerance - Maximum | 0.375 in |
Details
Item | Linear Shaft |
Material | Carbon Steel |
Finish | Centerless Ground |
For Use With | Ball Bushing Bearing |
Type | Solid Shaft |
System of Measurement | Inch |
Surface Roughness | 8 uin |
Tolerance Class | L |
Roughness | 8 uin Ra |
Core Type | Solid |
Surface Hardness - Minimum | 60 HRC |
Shaft Type | Solid Shaft |
End Type | Plain Ends |
Description
Linear Shaft, System of Measurement Inch, Diameter 3/8 in, Shaft Type Solid Shaft, End Type Plain Ends, Core Type Solid, Overall Length 18 in, Surface Hardness - Minimum 60 HRC, Material Carbon Steel, Finish Centerless Ground, End Thread Size Not Applicable, Mounting Hole Thread Size Not Applicable, Diameter Tolerance - Minimum 0.374 in, Diameter Tolerance - Maximum 0.375 in, Mounting Hole Center to Center Not Applicable, Mounting Hole Center to Shaft End Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Flex Hose Extended Element Kit (51835)
- DAYTON DC Gearmotor, 94 rpm, 12V, TENV (1Z831)
- NORTH AMERICAN TOOL Fl115 Fluid (FL115)
- HANKISON Refrigerated Compressed Air Dryer, 115V (HPRN125)
- THOMSON Shaft, Carbon Steel, 0.500 In D, 72 In (1/2 SOFT CTL X 72)
- THOMSON Shaft, Carbon Steel, 1.000 In D, 72 In (1 SOFT CTL 72)
- THOMSON Plastic Rail Plugs, OD 15 mm, PK25 (531HP35)
- THOMSON Support Rail, Aluminum, .750 In D, 48 In (SR12L48)
- THOMSON Shaft, 1566 Steel, 0.625 In D, 15 In (QS 5/8 L 15)
- THOMSON Shaft, Alloy Steel, 1.000 In D, 42 In (QS 1 L 42)
- THOMSON Shaft, 440C SS, 0.750 In D, 60 In (QSSS 3/4 L 60)
- Thomson Linear Bearings & Guides