Shop All Linear Guides
This Product is Discontinued
Thomson
Accumini Rail, Base Width 15 mm (Discontinued)
Mfr # RD15HL1000
Zoro # G0581402
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Accumini Rail
- Overall Length 1,000 mm
- Overall Width 15 mm
- Overall Height 13 mm
- Rail Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomson
- MFR # RD15HL1000
- Zoro # G0581402
- Country of Origin Germany
- Category Linear Guides
Dimensions
Overall Length | 1,000 mm |
Overall Width | 15 mm |
Overall Height | 13 mm |
Dimension X | 40 mm |
Rail Length | 1,000 mm |
Rail Height | 13 mm |
Base Width | 15 mm |
Rail Width (mm) | 15 |
Dimension F2 | 8 mm |
Dimension B1 | 15 mm |
Dimension Y1/Y2 | 20 mm |
Dimension F1 | 4.5 mm |
Dimension J1 | 13 mm |
Dimension S3 | M4 |
Size | 15 |
Mounting Hole Size | M4 |
Dimension G2 | 7.5 mm |
Nominal Rail Size | 15 |
Manufacturer Size | 15 |
Description
Accumini Rail, Overall Length 1,000 mm, Overall Width 15 mm, Overall Height 13 mm, Rail Material Steel, Manufacturer Size 15, Number of Mounting Holes 24, Rail Finish -, Rail Type Profile, System of Measurement Metric, For Use With AccuMini Carriages, Operating Temperature - Maximum 176 Degrees F, Mounting Hole Center to Center 40 mm, Mounting Hole Center to Shaft End 20 mm, Mounting Hole Type Threaded, Series AccuMini, Mounting Hole Size 8 mm, Channel Type Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.