Shop All Chandeliers
Thomas
Winslow 19'' Wide 3Light Chandelier, Brushed Nickel
Mfr # CN310322
Zoro # G908433556
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Housing Material Glass
- Style Traditional
- Number of Lights 3
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN310322
- Zoro # G908433556
- UPC # 748119142777
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 17 in |
Width | 19 in |
Length | 19 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Glass Color | White |
Housing Material | Glass |
Style | Traditional |
Number of Lights | 3 |
Voltage | 120 |
Series | Winslow |
Lighting Technology | Incandescent |
Watts | 60 |
Light Type | Medium |
Color | Nickel |
Material | Metal |
Description
Winslow 19'' Wide 3Light Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Pocket Mate USB Ultra-Compact Hands-Free Light (73300)
- ILC Replacement for Olympus CHK replacement light bulb lamp (CHK OLYMPUS)
- MIDWEST FASTENER #10 x 3/16" x 3' Brass Ball Chains 3PK (64643)
- ILC Replacement for Hallett / UV Pure Tech Cactus X-12 replacement light bulb lamp (CACTUS X-12 HALLETT / UV PURE TECH)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- PROGRESS LIGHTING Briarwood Five-Light Linear Chandelier (P400048-143)
- EUROFASE Tenda Large LED Chandelier (39284-013)
- Thomas Chandeliers