Shop All Pendants
Thomas
Winslow 15'' Wide 3Light Pendant, Oil Rubbed Bronze
Mfr # CN310841
Zoro # G208433508
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 17 in
- Length 15 in
- Width 15 in
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 17 in |
Length | 15 in |
Width | 15 in |
Details
Color | Bronze |
Voltage | 120 |
Number of Lights | 3 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Item | Pendant |
Finish | Oil Rubbed Bronze |
Glass Color | White |
Series | Winslow |
Watts | 60 |
Material | Metal |
Lighting Technology | Incandescent |
Description
Winslow 15'' Wide 3Light Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Xtormaxx, 102W, 5K, Refrac Lens, 120-277V, Cb (XTOR12BRL)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- KEYSTONE T5HO Program Start Electronic Ballast, KTEB-454HO-UV-PS (KTEB-454HO-UV-PS)
- ILC Replacement For BULBRITE, LED9MR16SP1575830D (LED9MR16SP15/75/830/D)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- HOLLAND BAR STOOL CO U.S. Air Force Pendant Light, Brass Fixture (BL1BRAirFor)
- DESIGNERS FOUNTAIN Madison Square 60 Watt 1 Light Satin Platinum Mini-Pendant with Clear Artisan Glass Shade (89030-SP)
- DESIGNERS FOUNTAIN Drake One Light Down Pendant (96332-PN)
- NUVO Yorktown 1-Light Pendant - Polished Nickel Finish - Clear Glass (60/7955)
- STARLINKS Starlinks COM04 Sun Phoenix Pendant - Optimism By Anne Stokes (COM04)
- BESA LIGHTING Domi Cord Pendant, Marble, Satin Nickel Finish, 1x50W Halogen (1XT-174352-SN)
- Thomas Pendants