Shop All Sconces
Thomas
Winslow 105'' High 1Light Sconce, Brushed Nickel
Mfr # CN310122
Zoro # G608433450
Free Shipping & Returns
$78.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.5 in
- Width 5 in
- Fixture Voltage 120
- Finish Brushed Nickel
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Height | 10.5 in |
Width | 5 in |
Length | 6 in |
Details
Fixture Voltage | 120 |
Finish | Brushed Nickel |
Item | Sconce |
Glass Color | White |
Lighting Technology | Incandescent |
Housing Material | Metal |
Series | Winslow |
Lamp Watts | 60 |
Description
Winslow 105'' High 1Light Sconce Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITZI 1 Light Large Semi Flush (H368601L-BLK/GL)
- ILC Replacement for Damar Hl60bt15/cl/ssfc 120v replacement light bulb lamp (HL60BT15/CL/SSFC 120V DAMAR)
- ELCO LIGHTING Accessories for Recessed Fixtures - CLIP (CLIP721)
- STREAMLIGHT Industrial Headlamp, Nylon, Orange, 250lm (88911)
- Z-LITE Bleeker Street 1 Light Wall Sconce, Matte Black & Clear (475-1S-MB-BN)
- AFX Cass Sconce LED 18W 1800Lm 120V (CSSS0416L30D1BK)
- EUROFASE Pemberton Contemporary LED Pendant/Semi Flush, 1-Light, 1100 Lumens, Black/Antique Brass (37080-020)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- CRYSTORAMA Rollins 2 Light Antique Gold sconce (ROL-18802-GA)
- NORWELL Double L Sconce 26 LED Vanity Light - Chrome (8146-CH-FA)
- WESTINGHOUSE Fixt Sconce 1L Wht/Chrm (66402)
- Thomas Sconces