Shop All Pendants
Thomas
Williamsport 8'' Wide 1Light Mini Pendant, Oil Rubbed Bronze
Mfr # CN250151
Zoro # G608433559
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Bronze
- Height 14 in
- Length 8 in
- Width 8 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 in |
Length | 8 in |
Width | 8 in |
Details
Color | Bronze |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium |
Style | Transitional |
Shade Material | Metal |
Item | Mini Pendant |
Finish | Oil Rubbed Bronze |
Glass Color | Bronze |
Lighting Technology | Incandescent |
Series | Williamsport |
Material | Metal |
Watts | 100 |
Description
Williamsport 8'' Wide 1Light Mini Pendant Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP, LED MR16 12V DIODEAMBER (LED MR16 12V DIODE-AMBER)
- HADCO Accent Light, Incandescent, 120V, 9-1/2" L (BU3-A)
- DUAL-LITE HUBBELL LIGHTING - DUAL-LITE 2 LED Lamps, Emergency Light (EV2D)
- SATCO Bulb, Incandescent, 25W, A15, Medium Base, General Service (S3815)
- THOMAS Bella 16'' Wide 3Light Pendant, Oiled Bronze (SL860715)
- ACCESS LIGHTING Pilson, LED Pendant, Matte Black Finish, Steel (29000LEDDLP-MBL-C)
- KUZCO LIGHTING Chute Black Pendants (LP14947-BK)
- PROGRESS LIGHTING Penn Collection One-Light Large Pendant (P5328-137)
- ELK HOME Somerville 12'' Wide 1-Light Pendant - Matte White (89630/1)
- EUROFASE Sliver Contemporary Halogen Pendant, 1-Light, Black/Black (20444-037)
- ELK HOME Konis 10'' Wide 1-Light Mini Pendant - Satin Brass (69255/1)
- Thomas Pendants