Shop All Chandeliers
Thomas
Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze
Mfr # CN150521
Zoro # G608433498
product price: $392.85
/ea
Free Shipping & Returns
$392.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glass Color No Shade
- Material Metal
- Housing Material No Shade
- Height 12 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN150521
- Zoro # G608433498
- UPC # 748119143477
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 12 in |
Length | 12 in |
Width | 37 in |
Details
Item | Chandelier |
Housing Finish | Oil Rubbed Bronze |
Glass Color | No Shade |
Material | Metal |
Housing Material | No Shade |
Style | Transitional |
Color | Bronze |
Voltage | 120 |
Lighting Technology | Incandescent |
Light Type | Candelabra |
Watts | 60 |
Number of Lights | 5 |
Series | Williamsport |
Description
Williamsport 37'' Wide 5Light Linear Chandelier Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED FEIT PAR20 50W EQ DL (PAR20DM/950CA)
- GET POWER Gp Appl Mfi Lghtn Chrg (GP-USB-BRL)
- SATCO Bulb, Incandescent, 7.5W, S11, Medium Base, Sign & Indicator, 5PK (S3606)
- SYLVANIA T12 Fluorescent 30Pk (F48T12/D/HO)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- ALADDIN LIGHT LIFT Wireless Remote Controller Add On For All Models (ALWLC)
- Z-LITE Titania 10 Light Island/Billiard, Black (454-54L-BK-BN)
- CWI LIGHTING Led Chandelier With Polished Nickel Finish (1218P24-613)
- Thomas Chandeliers