Shop All Chandeliers
Thomas
Williamsport 37'' Wide 5Light Linear Chandelier, Brushed Nickel
Mfr # CN150522
Zoro # G508433529
product price: $392.85
/ea
Free Shipping & Returns
$392.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Glass Color No Shade
- Width 37 in
- Housing Material No Shade
- Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CN150522
- Zoro # G508433529
- UPC # 748119143484
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 37 in |
Height | 12 in |
Length | 12 in |
Details
Item | Chandelier |
Housing Finish | Brushed Nickel |
Glass Color | No Shade |
Housing Material | No Shade |
Watts | 60 |
Light Type | Candelabra |
Material | Metal |
Style | Transitional |
Lighting Technology | Incandescent |
Color | Nickel |
Series | Williamsport |
Number of Lights | 5 |
Voltage | 120 |
Description
Williamsport 37'' Wide 5Light Linear Chandelier Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Power Cord, Compatible with UC Series (UC-PC)
- ILC Replacement for Germicidal Gsl843t5l/ho/4 replacement light bulb lamp (GSL843T5L/HO/4 GERMICIDAL)
- SIGNIFY LED Lamp, 14.0W, 2000 lm, Frosted Finish (14T5HE/46-835/IF20/G/DIM 10/1)
- LUMAPRO LUMAPRO 150/175 W, 1 Lamp HID Ballast Kit (1XUD9)
- THOMAS Winslow 25'' Wide 5Light Chandelier, Brushed Nickel (CN310522)
- THOMAS Arlington 9Light Chandelier in Oil Rubbed Bronze with White Glass (2009CH/10)
- THOMAS Calistoga 305'' Wide 9Light Chandelier, Oil Rubbed Bronze (CN320921)
- THOMAS Pendenza 8Light Chandelier in Oiled Bronze (TK0008715)
- THOMAS Williamsport 37'' Wide 5Light Linear Chandelier, Oil Rubbed Bronze (CN150521)
- QUOIZEL Crystal Falls Linear Chandelier (PCCL1033PK)
- RAM GAMEROOM 54In. 3Lt Billiard Light- Stain Less (PR54 ST)
- Thomas Chandeliers