Shop All Sconces
Thomas
Wall Sconces 8'' High 1Light Sconce, Brushed Nickel
Mfr # 5121WS/99
Zoro # G308432937
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 in
- Width 9 in
- Fixture Voltage 120
- Finish Brushed Nickel
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 8 in |
Width | 9 in |
Length | 4 in |
Details
Fixture Voltage | 120 |
Finish | Brushed Nickel |
Item | Sconce |
Glass Color | White |
Lamp Type | A19 |
Lamp Watts | 60 |
Housing Material | Metal |
Series | Wall Sconces |
Lighting Technology | Incandescent |
Description
Wall Sconces 8'' High 1Light Sconce Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LUTRON EC5T528JUNV2 (EC5-T528-J-UNV-2)
- LUXRITE A19 LED Light Bulbs Dusk to Dawn 9W (60W Equivalent) 800LM 5000K Bright White E26 Base 2-Pack (LR21473-2PK)
- ILC Replacement for Socket 26.620.2012 (26.620.2012 SOCKET)
- AFX Vaportite LED Industrial Mount (VTL483500L40MV)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- SKELETONS & MORE Skeletons & More SCON-720 Wall Sconce; One Life-Size & Two 3 in. Skulls in Hexagram Bone Frame (SCON-720)
- Z-LITE Cardinal 1 Light Wall Sconce, Brushed Nickel & Matte Opal (434-1S-BN)
- Z-LITE Soriano 2 Light Wall Sconce, Matte Black (728-2S-MB-BN)
- WESTINGHOUSE One-Light Indoor Wall Fixture Sylvestre Brushed Nkl Frosted Gls (6227800)
- VAXCEL Burnaby 1L Sconce Matte Brass (W0224)
- ELK HOME Murtha 38'' High 2-Light Sconce - Natural Brass (69785/2)
- Thomas Sconces