Shop All Sconces
Thomas
Wall Sconces 14'' High 2Light Sconce, Brushed Nickel
Mfr # 5102WS/20
Zoro # G108432823
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 14 in
- Width 8 in
- Fixture Voltage 120
- Finish Brushed Nickel
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 14 in |
Width | 8 in |
Length | 4 in |
Details
Fixture Voltage | 120 |
Finish | Brushed Nickel |
Item | Sconce |
Glass Color | White |
Lamp Watts | 60 |
Housing Material | Metal |
Lighting Technology | Incandescent |
Series | Wall Sconces |
Lamp Type | B11 |
Description
Wall Sconces 14'' High 2Light Sconce Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Kliegl Bros 44n6 replacement light bulb lamp (44N6 KLIEGL BROS)
- LUXRITE T5 LED Tube Light Bulbs 24W (54W Equivalent) 3000LM 5000K Bright White Type A+B G5 Base 12-Pack (LR34158-12PK)
- ILB GOLD Led Fixture, Replacement For Satco S13161 (S13161)
- ILC Replacement for Whelen Engineering 01-0441675-00 (01-0441675-00 WHELEN ENGINEERING)
- VAXCEL INTERNATIONAL Bryce 8In. Wall Sconce (WS55408BBZ)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- ACCESS LIGHTING Mid Town, 1 Light LED Wall Sconce, Antique Brushed Brass Finish, Fabric (64061LEDDLP-ABB/WH)
- LALIA HOME Ironhouse 10.5in One Light Decorative Cage Wall Sconce Wall Mounted Fixture, Black (LHW-2001-BK)
- TROY Newton Wall sconce (B9007-sFB)
- WESTINGHOUSE Three-Light Indoor Wall Fixture Alexander Brsh Nkl Rippled Wht Gls (6304000)
- PROGRESS LIGHTING Hartwick Collection Black One-Light Wall Sconce (P710088-031)
- Thomas Sconces