Shop All Sconces
Thomas
Wall Sconces 12'' High 1Light Sconce, Brushed Nickel
Mfr # 5111WS/20
Zoro # G908432870
product price: $78.30
/ea
Free Shipping & Returns
$78.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12 in
- Width 8 in
- Fixture Voltage 120
- Finish Brushed Nickel
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 12 in |
Width | 8 in |
Length | 4 in |
Details
Fixture Voltage | 120 |
Finish | Brushed Nickel |
Item | Sconce |
Glass Color | White |
Lamp Type | B11 |
Housing Material | Metal |
Lamp Watts | 60 |
Series | Wall Sconces |
Lighting Technology | Incandescent |
Description
Wall Sconces 12'' High 1Light Sconce Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Advance Rc-160-tp (RC-160-TP ADVANCE)
- GE LAMPS Fluorescent Lamp, T5, Daylight, 6500K (F54W/T5/865/HO/ECO)
- MILWAUKEE TOOL MILWAUKEE Penlight (2105)
- ELUMIGEN 16.5W PAR38 Rough Service Lamp, 1500 Lumens, 120V, 4000K, 40°, 100W Equivalent (P38L1500C40W40-1B)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- VAXCEL Marquis 2 Light Wall Light, matte black finish (W0347)
- ACCESS LIGHTING Sienna, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (62621-BS/OPL)
- ACCLAIM LIGHTING Wall Light, LED, 1-Light, Matte Black (1404BK)
- MAXIM LIGHTING Quarry 1-Light LED Wall Sconce (18200WADBZ)
- AQUALITES Aqualites Tropical Fish Automatic Color-Changing LED Night Light (10908)
- MAXIM Essentials 1-Light 10.5" Wide White Wall Sconce (20585MRWT)
- Thomas Sconces