Shop All Diaphragm Compressors & Vacuum Pumps
Thomas
Vacuum Pump, 1/15 HP, 60 Hz, 115V
Mfr # 900-58
Zoro # G0396751
original price:
$376.75
5% off
new price: $356.99
/ea
Free Shipping & Returns
$356.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compressor Type Diaphragm
- HP 1/15 hp
- Voltage 115V AC
- Full Load Amps 2
- Max. Vacuum 22.4 in Hg
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # 900-58
- Zoro # G0396751
- Country of Origin United States
- Category Diaphragm Compressors & Vacuum Pumps
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Overall Height | 6 15/16 in |
Overall Width | 4 3/4 in |
Overall Length | 8 3/16 in |
Outlet Size and Type | 1/4 in NPT |
Inlet Size and Type | 1/4 in NPT |
Description
Vacuum Pump, Output Power 1/15 hp, Voltage 115V AC, Free Air Displacement 1.3 cfm, Maximum Vacuum 22.4 in Hg, Vacuum Pressure 22.4 in Hg, Inlet Size 1/4 in, Inlet Type NPT, Outlet Size 1/4 in, Outlet Type NPT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Hydraulic Quick Connect Hose Coupling, Brass Body, Thread-to-Connect Lock, 5100 Series (5100-S2-20B)
- FESTO Double Nipple NPFC-D-2R12-M (NPFC-D-2R12-M)
- DAYTON Unit Bearing Motor, 1/150HP, 1550 rpm, 115V (4YFF7)
- ZORO SELECT 1" Fixed Bore 1 Groove Standard V-Belt Pulley 5.95" OD (AK611)
- THOMAS Compressor/Vacuum Pump, 0.1 HP, 60 Hz, 115V (107CAB18)
- THOMAS Compressor/Vacuum Pump, 1/8 HP, 60 Hz, 115V (927CA18)
- THOMAS Compressor/Vacuum Pump, 60 Hz, 115V (150057)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (907CDC18)
- THOMAS Compressr/Vacuum Pump, 1/20 HP, 60 Hz, 115V (2107CA20)
- THOMAS Compressor/Vacuum Pump, 1/10 HP, 12V (107CDC20)
- GAST Compressor/Vacuum Pump, 1/8 hp, 115V AC, 25.5 in H Max Vacuum, 60 psi Max Continuous Pressure (DOA-P704-AA)
- Thomas Vacuum Pumps & Blowers