Shop All Vanity Lights
Thomas
Treme 32'' Wide 4Light Vanity Light, Espresso
Mfr # TV0021704
Zoro # G508433680
product price: $167.40
/ea
Free Shipping & Returns
$167.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 6.75 in
- Length 7 in
- Width 32 in
- Housing Finish Espresso
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # TV0021704
- Zoro # G508433680
- UPC # 20389204844
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6.75 in |
Length | 7 in |
Width | 32 in |
Details
Item | Vanity Light |
Color | Brown |
Housing Finish | Espresso |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 4 |
Light Type | Medium |
Style | Traditional |
Shade Material | Glass |
Housing Material | Metal |
Series | Treme |
Lighting Technology | Incandescent |
Glass Color | Beige / Off White |
Lamp Watts | 100 |
Description
Treme 32'' Wide 4Light Vanity Light Espresso
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Linear Led 4K T8 10Pk 4Ft (T848/840/LEDG2/10)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- SATCO 25 W B11 Incandescent - Frost - 2500 Hours - 200L - Medium Base - 130V (A3634)
- SATCO 9W LED PL 2-Pin 4000K 900Ls G24d 50000 Hours 120 Deg. beam (S9856)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- THOMAS Market Square 12'' Wide 2Light Vanity Light, Oil Rubbed Bronze (CN300211)
- THOMAS Prestige 36'' Wide 4Light Vanity Light, Sable Bronze (SL748422)
- THOMAS Elipse 24'' Wide 3Light Vanity Light, Painted Bronze (SL744363)
- THOMAS Elipse 48'' Wide 5Light Vanity Light, Painted Bronze (SL744563)
- THOMAS Triton 3Light Wall Lamp in Moonlight Silver (SL717372)
- QUOIZEL Acacia 4-Light Brushed Nickel Bath Light (ACA8627BN)
- Thomas Vanity Lights