Shop All Flushmount Lights
Thomas
Titan 6'' Wide Integrated LED Square Flush Mount, Oil Rubbed Bronze
Mfr # CL791331
Zoro # G608433412
product price: $59.40
/ea
$59.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Oil Rubbed Bronze
- Length 5.5 in
- Lamp Type Integrated LED
- Voltage 120
- Height 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Thomas
- MFR # CL791331
- Zoro # G608433412
- UPC # 748119131252
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 5.5 in |
Width | 5.5 in |
Height | 1 in |
Details
Housing Finish | Oil Rubbed Bronze |
Lamp Type | Integrated LED |
Voltage | 120 |
Lumens | 600 |
Watts | 11 |
Dimmable | Yes |
Glass Color | No Shade |
Item | Flush Mount |
Color | Bronze |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Light Color | Warm White |
Series | Ceiling Essentials |
Number of LEDs | 1 |
Lighting Technology | LED |
Type | Integrated |
Housing Material | Metal |
Description
Titan 6'' Wide Integrated LED Square Flush Mount Oil Rubbed Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Aqua Treatment Service Ats4-810 replacement light bulb lamp (ATS4-810 AQUA TREATMENT SERVICE)
- HYGRADE 400W ED37 HID Light Bulb - Mogul Base - Clear Finish (S4269)
- CLIPLIGHT MANUFACTURING CO FLASHLIGHT FOCUS/STROBE SINGLE LED (CU111201)
- BROMI Bennett Satin Nickel Floor Lamp (B4601)
- THOMAS Sunglow 13'' Wide 2Light Flush Mount, Brushed Nickel (CN734299)
- AFX Edge 12-in. Round LED Flush Mount, 5 CCT, Black (EGRF12LAJD3BK)
- LUXRITE 1x2 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL 4-Pack (LR24027-4PK)
- COMPONENT HARDWARE Natrual White LED Edison-Base, Hood Lamp (LED-40000N-B)
- COMPONENT HARDWARE Alum Surface Mt Refrig Light Clear Polyc (VXS-100-PC)
- MAXIM Trim 1-Light 10.5" Wide Satin Nickel Utility Items (57669WTSN)
- QUOIZEL Verge Flush Mount (VRG1605OI)
- Thomas Flushmount Lights