Shop All Semi-Flushmount Lights
Thomas
Tia 1175'' Wide 2Light Semi Flush Mount, Matte Nickel
Mfr # 190067117
Zoro # G608432538
Free Shipping & Returns
$110.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Tia
- Finish Matte Nickel
- Glass Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Thomas
- MFR # 190067117
- Zoro # G608432538
- UPC # 20389201294
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Tia |
Item | Semi Flush Mount |
Finish | Matte Nickel |
Glass Color | White |
Description
Tia 1175'' Wide 2Light Semi Flush Mount Matte Nickel
- •11.75in W x 11.75in D x 11.5in H
- •Item available in matte nickel
- •Item made from metal
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For EIKO, LED9W4PV827DRG7 (LED9W4PV/827DR-G7)
- LITEZALL Pivot Work Light with Telescopic Magnet (LA-WRKTELE-8/32)
- EATON WIRING DEVICES Pushthru Lamp Socket (4352464)
- ADVANCE LED Driver, 20-56 V, 4-39 W (913701213402)
- WESTINGHOUSE Fixture Ceiling SemiFlush-Mount 60W 2Lght Wensley 10.13In ORB White Alabstr (6622300)
- GORGEOUSGLOW 1-Light Line Modulinear Directional Recessed Lighting Fixture; Whit & Black - Medium (GO1081534)
- PROGRESS LIGHTING Inspire LED Collection 13" LED Semi-Flush (P350134-143-30)
- VAXCEL Vine 15in Semi-Flush Mount Oil Shale (CF38815OL)
- ELK SHOWROOM Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black (89704/4)
- PROGRESS LIGHTING Two-Light Multi Directional Roundback Wall/Ceiling Fixture (P6149-30)
- PROGRESS LIGHTING Three-Light Multi Directional Roundback Wall/Ceiling Fixture (P6160-30)
- Thomas Semi-Flushmount Lights